Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-3/4 x 11-19/32 In

  • Mfr # BT8876-MPG

  • Zoro # G2476442


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4 3/4 in
Height
11 19/32 in
Includes
Attached Gasket
Micron Rating
5
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8876-MPG
Zoro #
G2476442
UPC #
791440048775
Country of Origin
United States

Dimensions

Outside Dia.
4 3/4 in
Height
11 19/32 in
Length
11 19/32 in
Width
4 3/4 in
Thread Size - Automotive Filters
1-3/4"
Thread Size
1 3/4"-12
Overall Height
11 5/8 in
Outside Diameter
4 3/4 in

Details

Includes
Attached Gasket
Micron Rating
5
Filter Design
Spin-On
Fluid Type
Hydraulic
Item
Hydraulic Filter
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
For Use With
Caterpillar, Champion Equipment, Ingersoll-Rand Compressors, Volvo Motor Graders
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Absolute Filter Rating
20 micron
Compatible Vehicle Make
Champion, Volvo
Media Material
Cellulose
Standards
ISO 9001:2015
Nominal Filter Rating
5 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fleetguard
HF6586
Baldwin Interchange
BT8876-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 11 19/32 in, Length 11 19/32 in, Width 4 3/4 in, Outside Dia. 4 3/4 in, Includes Attached Gasket, For Use With Caterpillar, Champion Equipment, Ingersoll-Rand Compressors, Volvo Motor Graders, Thread Size 1 3/4 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.