Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-3/8 x 13-1/32 In

  • Mfr # PT766

  • Zoro # G5631132


product price: $59.15
/ea

Key Features

Width
4 3/8 in
Length
13 1/32 in
Micron Rating
9.8
Height
13 1/32 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT766
Zoro #
G5631132
UPC #
791440008311
Country of Origin
Mexico

Dimensions

Width
4 3/8 in
Length
13 1/32 in
Height
13 1/32 in
Inside Dia.
23/32 in
Outside Dia.
4 3/8 in
Inside Diameter
3/4 in
Outside Diameter
4 3/8 in
Overall Height
13 1/16 in

Details

Micron Rating
9.8
Filter Design
Cartridge
Item
Hydraulic Filter Element
Includes
Attached Gasket, Attached Grommet
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Features
Inside-Out Flow Direction
For Use With
Case, Drott Equipment
Product Type
Hydraulic Filter
Absolute Filter Rating
27 micron
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
9.8 micron
Media Material
Cellulose
Compatible Vehicle Make
Case IH, Drott
Baldwin Interchange
PT766

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 13 1/32 in, Length 13 1/32 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 23/32 in, Includes Attached Gasket, Attached Grommet, For Use With Case, Drott Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.