Zoro Homepage

Hydraulic Filter, 4-3/8 x 13-1/32 In

  • Mfr # PT772

  • Zoro # G5694227


product price: $60.59
/ea

Key Features

Micron Rating
9.8
Length
13 1/32 in
Filter Design
Cartridge
Width
4 3/8 in
Includes
Gasket, Grommet Attached, Inside-Out Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT772
Zoro #
G5694227
UPC #
791440008373
Country of Origin
United States

Dimensions

Length
13 1/32 in
Width
4 3/8 in
Outside Dia.
4 3/8 in
Inside Dia.
23/32 in
Height
13 1/32 in
Overall Length
13 1/16 in
Overall Height
13 1/16 in
Overall Width
4 3/8 in
Outside Diameter
4 3/8 in
Inside Diameter
3/4 in

Details

Micron Rating
9.8
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
Gasket, Grommet Attached, Inside-Out Flow
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
For Use With
Case, Drott, Michigan Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron
Baldwin Interchange
PT772

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 13 1/32 in, Length 13 1/32 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 23/32 in, Includes Gasket, Grommet Attached, Inside-Out Flow, For Use With Case, Drott, Michigan Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.