Zoro Homepage

Hydraulic Filter, 4-3/8 x 16-1/16 In

  • Mfr # PT773-MPG

  • Zoro # G5490012


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Includes
Attached Gasket, Attached Grommet, O-Ring, Inside-Out Flow
Description/Special Features
Maximum Performance Glass Hydraulic Element
Outside Dia.
4 3/8 in
Height
16 1/16 in
Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT773-MPG
Zoro #
G5490012
UPC #
791440008380
Country of Origin
United States

Dimensions

Outside Dia.
4 3/8 in
Height
16 1/16 in
Width
4 3/8 in
Length
16 1/16 in
Inside Dia.
3/4 in, 2 7/16 in
Overall Length
16 1/16 in
Overall Height
16 1/16 in

Details

Item
Hydraulic Filter Element
Includes
Attached Gasket, Attached Grommet, O-Ring, Inside-Out Flow
Description/Special Features
Maximum Performance Glass Hydraulic Element
Micron Rating
5
Filter Design
Cartridge
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT773-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 16 1/16 in, Length 16 1/16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 3/4 in, 2 7/16 in, Includes Attached Gasket, Attached Grommet, O-Ring, Inside-Out Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.