Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-3/8 x 16-1/16 In

  • Mfr # PT9385-MPG

  • Zoro # G5788711


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Outside Dia.
4 3/8 in
Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9385-MPG
Zoro #
G5788711
UPC #
791440079472
Country of Origin
United States

Dimensions

Outside Dia.
4 3/8 in
Width
4 3/8 in
Height
16 1/16 in
Length
16 1/16 in
Inside Dia.
23/32 in
Overall Length
16 1/16 in
Outside Diameter
4 3/8 in
Overall Width
4 3/8 in
Inside Diameter
3/4 in
Overall Height
16 1/16 in

Details

Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Includes
Attached Gasket, Grommets Attached
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9385-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 16 1/16 in, Length 16 1/16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 23/32 in, Includes Attached Gasket, Grommets Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.