Zoro Homepage

Hydraulic Filter, 4-3/8 x 16-1/32 In

  • Mfr # PT8442

  • Zoro # G5671127


product price: $63.89
/ea

Key Features

Filter Design
Cartridge
Outside Dia.
4 3/8 in
Inside Dia.
11/16 in
Micron Rating
9.8
Length
16 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8442
Zoro #
G5671127
UPC #
791440059382
Country of Origin
United States

Dimensions

Outside Dia.
4 3/8 in
Inside Dia.
11/16 in
Length
16 1/32 in
Height
16 1/32 in
Width
4 3/8 in
Outside Diameter
4 3/8 in
Inside Diameter
11/16 in
Overall Height
16 1/16 in

Details

Filter Design
Cartridge
Micron Rating
9.8
Fluid Type
Hydraulic
Includes
Attached Gasket, Attached Grommet
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
For Use With
Ingersoll-Rand Compressors
Nominal Filter Rating
9.8 micron
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Vehicle Make
Ingersoll-Rand
Standards
ISO 9001:2015
Baldwin Interchange
PT8442

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 16 1/32 in, Length 16 1/32 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 11/16 in, Includes Attached Gasket, Attached Grommet, For Use With Ingersoll-Rand Compressors, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.