Hydraulic Filter, 4-3/8 x 16 In
Mfr # PT694
Zoro # G3231103
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2 7/16 in
Length
16 in
Micron Rating
7
Includes
Inside-Out Flow
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT694
Zoro #
G3231103
UPC #
791440007642
Country of Origin
United States
Dimensions
Inside Dia.
2 7/16 in
Length
16 in
Outside Dia.
4 3/8 in
Width
4 3/8 in
Height
16 in
Inside Diameter
2 7/16 in
Outside Diameter
4 3/8 in
Overall Height
16 in
Details
Item
Hydraulic Filter Element
Micron Rating
7
Includes
Inside-Out Flow
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Features
Inside-Out Flow Direction
For Use With
John Deere Equipment
Compatible Vehicle Make
John Deere
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Nominal Filter Rating
12 micron
Media Material
Cellulose
Baldwin Interchange
PT694
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 12, Height 16 in, Length 16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 2 7/16 in, Includes Inside-Out Flow, For Use With John Deere Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.