Zoro Homepage

Hydraulic Filter, 4-3/8 x 16 In

  • Mfr # PT8371-MPG

  • Zoro # G5527672


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
4 3/8 in
Height
16 in
Filter Design
Cartridge
Outside Dia.
4 3/8 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8371-MPG
Zoro #
G5527672
UPC #
791440047129
Country of Origin
Canada

Dimensions

Width
4 3/8 in
Height
16 in
Outside Dia.
4 3/8 in
Length
16 in
Inside Dia.
2 7/16 in
Overall Length
16 in
Inside Diameter
2 7/16 in
Outside Diameter
4 3/8 in
Overall Width
4 3/8 in
Overall Height
16 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Micron Rating
5
Includes
Attached Gasket, Attached Grommet
Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass Hydraulic Element
For Use With
Donaldson Assemblies
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
PT8371-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 16 in, Length 16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 2 7/16 in, Includes Attached Gasket, Attached Grommet, For Use With Donaldson Assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.