Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-3/8 x 3-31/32 In

  • Mfr # PT9420-MPG

  • Zoro # G0909517


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Width
4 3/8 in
Fluid Type
Hydraulic
Outside Dia.
4 3/8 in
Inside Dia.
2 7/16 in
Micron Rating
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9420-MPG
Zoro #
G0909517
UPC #
791440086272
Country of Origin
United States

Dimensions

Width
4 3/8 in
Outside Dia.
4 3/8 in
Inside Dia.
2 7/16 in
Height
3 31/32 in
Length
3 31/32 in
Overall Width
4 3/8 in
Overall Height
4 in
Overall Length
4 in
Inside Diameter
2 7/16 in
Outside Diameter
4 3/8 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Micron Rating
8
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
For Use With
Komatsu CD110R-2 Crawler Carrier, D61EX-15EO, D61PX-15 Dozers, PC40MR-2, PC50MR-2, PC78MR-6, PC78US-6 Excavators
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
8 micron

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 3 31/32 in, Length 3 31/32 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 2 7/16 in, For Use With Komatsu CD110R-2 Crawler Carrier, D61EX-15EO, D61PX-15 Dozers, PC40MR-2, PC50MR-2, PC78MR-6, PC78US-6 Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.