Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-3/8 x 5 In

  • Mfr # PT765

  • Zoro # G5714064


product price: $39.89
/ea

Key Features

Outside Dia.
4 3/8 in
Inside Dia.
23/32 in
Length
5 in
Height
5 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT765
Zoro #
G5714064
UPC #
791440008304
Country of Origin
United States

Dimensions

Outside Dia.
4 3/8 in
Inside Dia.
23/32 in
Length
5 in
Height
5 in
Width
4 3/8 in
Inside Diameter
3/4 in
Outside Diameter
4 3/8 in
Overall Height
5 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Includes
Attached Gasket, Attached Grommet
Micron Rating
5
Description/Special Features
Hydraulic Element
Features
Inside-Out Flow Direction
For Use With
Ingersoll-Rand Compressors
Product Type
Hydraulic Filter
Nominal Filter Rating
9.8 micron
Absolute Filter Rating
27 micron
Media Material
Cellulose
Compatible Vehicle Make
Ingersoll-Rand
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Baldwin Interchange
PT765

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 5 in, Length 5 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 23/32 in, Includes Attached Gasket, Attached Grommet, For Use With Ingersoll-Rand Compressors, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.