Zoro Homepage

Hydraulic Filter, 4-3/8 x 8-1/16 In

  • Mfr # PT776-MPG

  • Zoro # G5648894


product price: $72.29
/ea

Key Features

Height
8 1/16 in
Micron Rating
5
Outside Dia.
4 3/8 in
Description/Special Features
Maximum Performance Glass hydraulic Element
Inside Dia.
3/4 in, 2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT776-MPG
Zoro #
G5648894
UPC #
791440008410
Country of Origin
United States

Dimensions

Height
8 1/16 in
Outside Dia.
4 3/8 in
Inside Dia.
3/4 in, 2 7/16 in
Length
8 1/16 in
Width
4 3/8 in
Overall Height
8 1/16 in
Outside Diameter
4 3/8 in
Inside Diameter
3/4 in

Details

Micron Rating
5
Description/Special Features
Maximum Performance Glass hydraulic Element
Includes
(2) O-Rings, Attached Gasket, Attached Grommet
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Gardner Denver
Media Material
Cellulose
Nominal Filter Rating
5 micron
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Baldwin Interchange
PT776-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 8 1/16 in, Length 8 1/16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 3/4 in, 2 7/16 in, Includes (2) O-Rings, Attached Gasket, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.