Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-3/8 x 8-1/8 In

  • Mfr # PT9405

  • Zoro # G5675871


product price: $37.97
/ea

Key Features

Width
4 3/8 in
Includes
(2) Gaskets
Filter Design
Cartridge
Length
8 1/8 in
Inside Dia.
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9405
Zoro #
G5675871
UPC #
791440082298
Country of Origin
United States

Dimensions

Width
4 3/8 in
Length
8 1/8 in
Inside Dia.
2 7/16 in
Height
8 1/8 in
Outside Dia.
4 3/8 in
Overall Width
4 3/8 in
Overall Height
8 1/8 in
Overall Length
8 1/8 in
Outside Diameter
4 3/8 in
Inside Diameter
2 7/16 in

Details

Item
Hydraulic Filter Element
Includes
(2) Gaskets
Filter Design
Cartridge
Fluid Type
Hydraulic
Micron Rating
27
Description/Special Features
Hydraulic Element
For Use With
Caterpillar Lift Trucks
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
27 micron
Baldwin Interchange
PT9405

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 27, Height 8 1/8 in, Length 8 1/8 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 2 7/16 in, Includes (2) Gaskets, For Use With Caterpillar Lift Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.