Zoro Homepage

Hydraulic Filter, 4-3/8 x 8 In

  • Mfr # PT777

  • Zoro # G5513812


product price: $49.19
/ea

Key Features

Width
4 3/8 in
Inside Dia.
5/8 in, 23/32 in
Length
8 in
Includes
Attached Gasket, Attached Grommet
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT777
Zoro #
G5513812
UPC #
791440008427
Country of Origin
United States

Dimensions

Width
4 3/8 in
Inside Dia.
5/8 in, 23/32 in
Length
8 in
Height
8 in
Outside Dia.
4 3/8 in
Overall Height
8 in
Inside Diameter
5/8 in
Outside Diameter
4 3/8 in

Details

Item
Hydraulic Filter Element
Includes
Attached Gasket, Attached Grommet
Fluid Type
Hydraulic
Micron Rating
5
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Features
Inside-Out Flow Direction
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Nominal Filter Rating
9.8 micron
Absolute Filter Rating
27 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Ingersoll-Rand
Media Material
Cellulose
Baldwin Interchange
PT777

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 8 in, Length 8 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 5/8 in, 23/32 in, Includes Attached Gasket, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.