Zoro Homepage

Hydraulic Filter, 4-3/8 x 8 In

  • Mfr # PT8375-MPG

  • Zoro # G5514966


product price: $64.29
/ea

Key Features

Includes
O-Ring Attached
Fluid Type
Hydraulic
Outside Dia.
4 3/8 in
Inside Dia.
2 1/32 in
Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8375-MPG
Zoro #
G5514966
UPC #
791440048140
Country of Origin
United States

Dimensions

Outside Dia.
4 3/8 in
Inside Dia.
2 1/32 in
Width
4 3/8 in
Length
8 in
Height
8 in
Overall Height
8 in
Outside Diameter
4 3/8 in
Overall Width
4 3/8 in
Inside Diameter
2 1/16 in
Overall Length
8 in

Details

Includes
O-Ring Attached
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Micron Rating
23
For Use With
Timberjack Logging Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
23 micron
Baldwin Interchange
PT8375-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 23, Height 8 in, Length 8 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 2 1/32 in, Includes O-Ring Attached, For Use With Timberjack Logging Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.