
Hydraulic Filter, 4-3/8 x 9-9/16 In
Mfr # PT471
Zoro # G112353428
product price: $21.19
/eaKey Features
Filter Design
Cartridge
Fluid Type
Hydraulic
Micron Rating
9.8
Includes
1 End Seal Attached, Inside-Out Flow
Description/Special Features
Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT471
Zoro #
G112353428
UPC #
791440005501
Country of Origin
Unknown
Details
Filter Design
Cartridge
Fluid Type
Hydraulic
Micron Rating
9.8
Item
hydraulic filter
Includes
1 End Seal Attached, Inside-Out Flow
Description/Special Features
Hydraulic Element
For Use With
John Deere, Minneapolis-Moline Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron
Description
Hydraulic Filter,Element Only,9-9/16" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.