Zoro Homepage

Hydraulic Filter, 4-5/16 x 8-11/16 In

  • Mfr # PT9170

  • Zoro # G5744916


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Outside Dia.
4 5/16 in
Height
8 11/16 in
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9170
Zoro #
G5744916
UPC #
791440071070
Country of Origin
Italy

Dimensions

Outside Dia.
4 5/16 in
Height
8 11/16 in
Inside Dia.
2 3/4 in
Length
8 11/16 in
Width
4 5/16 in
Outside Diameter
4 5/16 in
Inside Diameter
2 3/4 in
Overall Width
4 5/16 in
Overall Height
8 11/16 in
Overall Length
8 11/16 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
For Use With
Link-Belt, Volvo, Yanmar Excavators
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9170

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 8 11/16 in, Length 8 11/16 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Inside Dia. 2 3/4 in, Includes -, For Use With Link-Belt, Volvo, Yanmar Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.