Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-5/32 x 18-5/16 In

  • Mfr # PT8455-MPG

  • Zoro # G2460911


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Width
4 5/32 in
Outside Dia.
4 5/32 in
Micron Rating
20
Description/Special Features
Maximum Performance Glass hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8455-MPG
Zoro #
G2460911
UPC #
791440060616
Country of Origin
United States

Dimensions

Width
4 5/32 in
Outside Dia.
4 5/32 in
Height
18 5/16 in
Inside Dia.
13/32 in
Length
18 5/16 in
Inside Diameter
7/16 in
Overall Height
18 5/16 in
Outside Diameter
4 3/16 in

Details

Filter Design
Cartridge
Micron Rating
20
Description/Special Features
Maximum Performance Glass hydraulic Element
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
O-Ring
Features
Inside-Out Flow Direction
For Use With
J.C. Bamford 426 Series, 434S, 436 Series, 456 Series Loaders, John Deere 1063 Tree Harvester, F106, F106A Motor Graders
Compatible Vehicle Type
Farm Equipment, Construction Equipment
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Absolute Filter Rating
8 micron
Product Type
Hydraulic Filter
Compatible Vehicle Make
JCB, John Deere
Nominal Filter Rating
20 micron
Fit Type
Vehicle Specific
Baldwin Interchange
PT8455-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 18 5/16 in, Length 18 5/16 in, Width 4 5/32 in, Outside Dia. 4 5/32 in, Inside Dia. 13/32 in, Includes O-Ring, For Use With J.C. Bamford 426 Series, 434S, 436 Series, 456 Series Loaders, John Deere 1063 Tree Harvester, F106, F106A Motor Graders, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.