Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-5/32 x 18-9/32 In

  • Mfr # PT9189

  • Zoro # G5785787


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Height
18 9/32 in
Inside Dia.
13/32 in
Width
4 5/32 in
Includes
O-Ring
Outside Dia.
4 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9189
Zoro #
G5785787
UPC #
791440071261
Country of Origin
Italy

Dimensions

Height
18 9/32 in
Inside Dia.
13/32 in
Width
4 5/32 in
Outside Dia.
4 5/32 in
Length
18 9/32 in
Outside Diameter
4 3/16 in
Overall Height
18 5/16 in
Inside Diameter
7/16 in

Details

Includes
O-Ring
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Features
Inside-Out Flow Direction
Media Material
Cellulose
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
J.C. Bamford
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9189

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 18 9/32 in, Length 18 9/32 in, Width 4 5/32 in, Outside Dia. 4 5/32 in, Inside Dia. 13/32 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.