Zoro Homepage

Hydraulic Filter, 4-5/32 x 20-1/2 In

  • Mfr # PT9244

  • Zoro # G5498552


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4 5/32 in
Height
20 1/2 in
Inside Dia.
1 1/8 in, 2 27/32 in
Includes
O-Ring Attached
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9244
Zoro #
G5498552
UPC #
791440074088
Country of Origin
Italy

Dimensions

Outside Dia.
4 5/32 in
Height
20 1/2 in
Inside Dia.
1 1/8 in, 2 27/32 in
Length
20 1/2 in
Width
4 5/32 in
Overall Length
20 1/2 in
Overall Height
20 1/2 in

Details

Item
Hydraulic Filter Element
Includes
O-Ring Attached
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9244

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 20 1/2 in, Length 20 1/2 in, Width 4 5/32 in, Outside Dia. 4 5/32 in, Inside Dia. 1 1/8 in, 2 27/32 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.