Zoro Homepage

Hydraulic Filter, 4-9/16 x 5-15/32 In

  • Mfr # PT508-MPG

  • Zoro # G5599903


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
5 15/32 in
Inside Dia.
2 7/32 in
Micron Rating
20
Width
4 9/16 in
Height
5 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT508-MPG
Zoro #
G5599903
UPC #
791440005945
Country of Origin
United States

Dimensions

Length
5 15/32 in
Inside Dia.
2 7/32 in
Width
4 9/16 in
Height
5 15/32 in
Outside Dia.
4 9/16 in
Outside Diameter
4 9/16 in
Inside Diameter
2 1/4 in
Overall Length
5 1/2 in
Overall Width
4 9/16 in
Overall Height
5 1/2 in

Details

Micron Rating
20
Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
Includes
(2) End Seals Attached
For Use With
John Deere Equipment
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT508-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 5 15/32 in, Length 5 15/32 in, Width 4 9/16 in, Outside Dia. 4 9/16 in, Inside Dia. 2 7/32 in, Includes (2) End Seals Attached, For Use With John Deere Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.