Zoro Homepage

Hydraulic Filter, 4-9/16 x 7-31/32 In

  • Mfr # PT391-MPG

  • Zoro # G412353470


product price: $55.85
/ea

Key Features

Micron Rating
9.8
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Includes
(2) End Seals Attached, Reinforced Center Tube
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT391-MPG
Zoro #
G412353470
UPC #
791440004566
Country of Origin
Unknown

Details

Micron Rating
9.8
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Includes
(2) End Seals Attached, Reinforced Center Tube
Item
hydraulic filter
Fluid Type
Hydraulic
For Use With
John Deere Equipment
Absolute Filter Rating
9.8 micron
Compatible Fluid Type
Hydraulic Fluid

Description

Max. Perf. Glass Hydraulic Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.