Zoro Homepage

Hydraulic Filter, 4 in. O.D.

  • Mfr # PT9532

  • Zoro # G9346005


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Height
9 9/32 in
Length
4 1/2 in
Fluid Type
Hydraulic
Width
4 5/16 in
Outside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9532
Zoro #
G9346005
UPC #
791440094383
Country of Origin
United States

Dimensions

Height
9 9/32 in
Length
4 1/2 in
Width
4 5/16 in
Outside Dia.
4 in
Overall Height
9 5/16 in
Outside Diameter
4 in
Overall Width
4 5/16 in
Overall Length
4 1/2 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9532

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 9 9/32 in, Length 4 1/2 in, Width 4 5/16 in, Outside Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.