Zoro Homepage

Hydraulic Filter, 4 x 13-3/16 In

  • Mfr # PT9212

  • Zoro # G5774106


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
13 3/16 in
Outside Dia.
4 in
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Inside Dia.
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9212
Zoro #
G5774106
UPC #
791440071490
Country of Origin
Italy

Dimensions

Height
13 3/16 in
Outside Dia.
4 in
Inside Dia.
2 7/16 in
Length
13 3/16 in
Width
4 in
Overall Height
13 3/16 in
Overall Length
13 3/16 in
Inside Diameter
2 7/16 in
Overall Width
4 in
Outside Diameter
4 in

Details

Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Includes
(2) O-Rings
Filter Design
Cartridge
Item
Hydraulic Filter Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9212

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 13 3/16 in, Length 13 3/16 in, Width 4 in, Outside Dia. 4 in, Inside Dia. 2 7/16 in, Includes (2) O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.