Zoro Homepage

Hydraulic Filter, 4 x 18-29/32 In

  • Mfr # PT7617

  • Zoro # G6163911


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Height
18 29/32 in
Fluid Type
Hydraulic
Width
4 in
Inside Dia.
1 1/4 in, 1 9/16 in
Description/Special Features
Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7617
Zoro #
G6163911
UPC #
791440050617
Country of Origin
Taiwan, Province of China

Dimensions

Height
18 29/32 in
Width
4 in
Inside Dia.
1 1/4 in, 1 9/16 in
Outside Dia.
4 in
Length
18 29/32 in
Overall Height
18 15/16 in
Overall Length
18 15/16 in

Details

Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Micron Rating
9.8
Filter Design
Cartridge
Includes
Grommet Attached
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT7617

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 18 29/32 in, Length 18 29/32 in, Width 4 in, Outside Dia. 4 in, Inside Dia. 1 1/4 in, 1 9/16 in, Includes Grommet Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.