Zoro Homepage

Hydraulic Filter, 5-11/16 in.L

  • Mfr # PT9483-MPG

  • Zoro # G9345734


product price: $66.15
/ea

Key Features

Width
5 45/64 in
Length
5 11/16 in
Outside Dia.
5 1/8 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9483-MPG
Zoro #
G9345734
UPC #
791440093904
Country of Origin
Italy

Dimensions

Width
5 45/64 in
Length
5 11/16 in
Outside Dia.
5 1/8 in
Height
8 15/16 in
Outside Diameter
5 1/8 in
Overall Width
5 11/16 in
Overall Length
5 11/16 in
Overall Height
8 15/16 in

Details

Description/Special Features
Maximum Performance Glass Hydraulic Element
Filter Design
Spin-On
Fluid Type
Hydraulic
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9483-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Element, Height 8 15/16 in, Length 5 11/16 in, Width 5 45/64 in, Outside Dia. 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.