Zoro Homepage

Hydraulic Filter, 5-11/16 x 12-1/8 In

  • Mfr # PT8376-MPG

  • Zoro # G5653042


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
4 3/32 in
Outside Dia.
5 11/16 in
Includes
(2) Gaskets
Filter Design
Cartridge
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8376-MPG
Zoro #
G5653042
UPC #
791440048157
Country of Origin
United States

Dimensions

Inside Dia.
4 3/32 in
Outside Dia.
5 11/16 in
Width
5 11/16 in
Length
12 1/8 in
Height
12 1/8 in
Inside Diameter
4 1/8 in
Overall Width
5 11/16 in
Overall Height
12 1/8 in
Outside Diameter
5 11/16 in
Overall Length
12 1/8 in

Details

Includes
(2) Gaskets
Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass Hydraulic Element
Micron Rating
20
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8376-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 12 1/8 in, Length 12 1/8 in, Width 5 11/16 in, Outside Dia. 5 11/16 in, Inside Dia. 4 3/32 in, Includes (2) Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.