Zoro Homepage

Hydraulic Filter, 5-11/32 x 7-7/8 In

  • Mfr # PT9183

  • Zoro # G5586411


product price: $65.49
/ea

Key Features

Outside Dia.
5 11/32 in
Fluid Type
Hydraulic
Length
7 7/8 in
Height
7 7/8 in
Inside Dia.
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9183
Zoro #
G5586411
UPC #
791440071209
Country of Origin
Italy

Dimensions

Outside Dia.
5 11/32 in
Length
7 7/8 in
Height
7 7/8 in
Inside Dia.
2 9/16 in
Width
5 11/32 in
Overall Width
5 3/8 in
Inside Diameter
2 9/16 in
Overall Length
7 7/8 in
Outside Diameter
5 3/8 in
Overall Height
7 7/8 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Description/Special Features
Hydraulic Element with Attached Spring
Includes
By-Pass Valve, O-Ring Attached, Spring Attached
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9183

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Attached Spring, Height 7 7/8 in, Length 7 7/8 in, Width 5 11/32 in, Outside Dia. 5 11/32 in, Inside Dia. 2 9/16 in, Includes By-Pass Valve, O-Ring Attached, Spring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.