Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/16 x 10-25/32 In

  • Mfr # BT345 KIT

  • Zoro # G5581082


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Thread Size - Automotive Filters
1-1/2"
Fluid Type
Hydraulic
Includes
(2) G483 Gaskets Included (One Per Filter), 20 psid By-Pass Valve
Description/Special Features
Set of 2 Hydraulic Spin-ons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT345 KIT
Zoro #
G5581082
UPC #
791440004030
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Width
5 1/16 in
Height
10 25/32 in
Outside Dia.
5 1/16 in
Length
10 25/32 in
Thread Size
1 1/2"
Outside Diameter
5 1/16 in
Overall Width
5 1/16 in
Overall Length
10 13/16 in
Overall Height
10 13/16 in

Details

Micron Rating
5
Fluid Type
Hydraulic
Item
Hydraulic Filter
Includes
(2) G483 Gaskets Included (One Per Filter), 20 psid By-Pass Valve
Description/Special Features
Set of 2 Hydraulic Spin-ons
Filter Design
Spin-On
For Use With
Case Tractors
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT345 KIT

Description

Hydraulic Filter, Filter Design Spin-On, Set of 2 Hydraulic Spin-ons, Micron Rating 5, Height 10 25/32 in, Length 10 25/32 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes (2) G483 Gaskets Included (One Per Filter), 20 psid By-Pass Valve, For Use With Case Tractors, Thread Size 1 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.