Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/16 x 10-3/4 In

  • Mfr # BT389

  • Zoro # G112352988


product price: $43.89
/ea

Key Features

Description/Special Features
Hydraulic Spin-on
Includes
G372 Furnished Gasket
Micron Rating
20
Fluid Type
Hydraulic
Thread Size - Automotive Filters
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT389
Zoro #
G112352988
UPC #
791440004535
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
1-1/2"
Thread Size
1 1/2"-16

Details

Description/Special Features
Hydraulic Spin-on
Includes
G372 Furnished Gasket
Micron Rating
20
Fluid Type
Hydraulic
Item
hydraulic filter
Filter Design
Spin-On
For Use With
Bandit, Case, Koehring Equipment, Special AMBAC Base
Standards
ISO 9001:2015
Nominal Filter Rating
20 micron
Compatible Vehicle Make
Bandit, Case IH, Koehring
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
45 micron

Description

Hydraulic Filter,Spin-On,10-3/4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.