Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/16 x 10-3/4 In

  • Mfr # BT8471-MPG

  • Zoro # G2388093


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Includes
Gasket
Micron Rating
5
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Outside Dia.
5 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8471-MPG
Zoro #
G2388093
UPC #
791440061484
Country of Origin
United States

Dimensions

Outside Dia.
5 1/16 in
Height
10 3/4 in
Length
10 3/4 in
Thread Size - Automotive Filters
1-1/2"
Width
5 1/16 in
Thread Size
1 1/2"
Overall Height
10 3/4 in
Overall Length
10 3/4 in
Outside Diameter
5 1/16 in
Overall Width
5 1/16 in

Details

Fluid Type
Hydraulic
Includes
Gasket
Micron Rating
5
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Item
Hydraulic Filter
Filter Design
Spin-On
For Use With
Gradall Material Handlers
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT8471-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes Gasket, For Use With Gradall Material Handlers, Thread Size 1 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.