Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/16 x 10-3/4 In

  • Mfr # BT8510-MPG

  • Zoro # G5795246


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5 1/16 in
Length
10 3/4 in
Width
5 1/16 in
Includes
Furnished Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8510-MPG
Zoro #
G5795246
UPC #
791440063662
Country of Origin
United States

Dimensions

Outside Dia.
5 1/16 in
Length
10 3/4 in
Width
5 1/16 in
Thread Size - Automotive Filters
1-1/2"
Height
10 3/4 in
Thread Size
1 1/2"-16
Overall Height
10 3/4 in
Outside Diameter
5 1/16 in

Details

Includes
Furnished Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Filter Design
Spin-On
Micron Rating
4.3
Item
Hydraulic Filter
Fluid Type
Hydraulic
For Use With
Hypac, Tigercat Equipment, Taylor Lift Trucks
Compatible Vehicle Type
Trucks
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
25 micron
Fit Type
Vehicle Specific
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Nominal Filter Rating
6 micron
Compatible Vehicle Make
Hypac, Taylor, Tigercat
Baldwin Interchange
BT8510-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 6, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes Furnished Gasket, For Use With Hypac, Tigercat Equipment, Taylor Lift Trucks, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.