Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/16 x 10-3/4 In

  • Mfr # BT9345

  • Zoro # G5763493


product price: $43.19
/ea

Key Features

Length
10 3/4 in
Description/Special Features
Hydraulic Spin-on
Outside Dia.
5 1/16 in
Fluid Type
Hydraulic
Height
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9345
Zoro #
G5763493
UPC #
791440076792
Country of Origin
United States

Dimensions

Length
10 3/4 in
Outside Dia.
5 1/16 in
Height
10 3/4 in
Width
5 1/16 in
Thread Size - Automotive Filters
1-1/2"
Outside Diameter
5 1/16 in
Overall Height
10 3/4 in
Thread Size
1 1/2"-16

Details

Description/Special Features
Hydraulic Spin-on
Fluid Type
Hydraulic
Item
Hydraulic Filter
Includes
Furnished Gasket
Micron Rating
7
Filter Design
Spin-On
For Use With
Ransomes Jacobsen HR6010 Mower
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Ransomes Jacobsen
Nominal Filter Rating
12 micron
Product Type
Hydraulic Filter
Absolute Filter Rating
30 micron
Baldwin Interchange
BT9345

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 12, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes Furnished Gasket, For Use With Ransomes Jacobsen HR6010 Mower, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.