Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/16 x 11 In

  • Mfr # PT83-MPG

  • Zoro # G0695064


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Includes
O. Gaskets ES4008, G247, Reinforced Centertube
Description/Special Features
Maximum Performance Glass hydraulic Element
Inside Dia.
3 11/32 in
Filter Design
Cartridge
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT83-MPG
Zoro #
G0695064
UPC #
791440001060
Country of Origin
Mexico

Dimensions

Inside Dia.
3 11/32 in
Height
11 in
Outside Dia.
5 1/16 in
Length
11 in
Width
5 1/16 in
Outside Diameter
5 1/16 in
Inside Diameter
3 3/8 in
Overall Height
11 in

Details

Includes
O. Gaskets ES4008, G247, Reinforced Centertube
Description/Special Features
Maximum Performance Glass hydraulic Element
Micron Rating
7
Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Features
Inside-Out Flow Direction
For Use With
Caterpillar Equipment
Standards
ISO 9001:2015
Compatible Vehicle Make
Caterpillar
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Nominal Filter Rating
12 micron
Fleetguard
HF6344
Baldwin Interchange
PT83-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 12, Height 11 in, Length 11 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Inside Dia. 3 11/32 in, Includes O. Gaskets ES4008, G247, Reinforced Centertube, For Use With Caterpillar Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.