Zoro Homepage

Hydraulic Filter, 5-1/16 x 6-31/32 In

  • Mfr # BT8307MPG

  • Zoro # G3455794


product price: $62.19
/ea

Key Features

Length
6 31/32 in
Includes
G369-B Furnished Gasket
Fluid Type
Hydraulic
Height
6 31/32 in
Thread Size - Automotive Filters
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8307MPG
Zoro #
G3455794
UPC #
791440030466
Country of Origin
United States

Dimensions

Length
6 31/32 in
Height
6 31/32 in
Thread Size - Automotive Filters
1-1/2"
Outside Dia.
5 1/16 in
Width
5 1/16 in
Thread Size
1 1/2"-16
Outside Diameter
5 1/16 in
Overall Height
7 in

Details

Item
Hydraulic Filter
Includes
G369-B Furnished Gasket
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Filter Design
Spin-On
For Use With
Gleaner, Swinger, Vermeer Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
8 micron
Compatible Vehicle Make
Gleaner, Swinger, Vermeer
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Baldwin Interchange
BT8307MPG
Fleetguard
HF6777

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 6 31/32 in, Length 6 31/32 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, For Use With Gleaner, Swinger, Vermeer Equipment, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.