Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/16 x 6-31/32 In

  • Mfr # BT8421-MPG

  • Zoro # G7548572


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Includes
G369-B Furnished Gasket
Outside Dia.
5 1/16 in
Thread Size - Automotive Filters
1-1/2"
Fluid Type
Hydraulic
Length
6 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8421-MPG
Zoro #
G7548572
UPC #
791440057517
Country of Origin
United States

Dimensions

Outside Dia.
5 1/16 in
Thread Size - Automotive Filters
1-1/2"
Length
6 31/32 in
Height
6 31/32 in
Width
5 1/16 in
Thread Size
1 1/2"-16
Outside Diameter
5 1/16 in
Overall Height
7 in

Details

Includes
G369-B Furnished Gasket
Fluid Type
Hydraulic
Micron Rating
5
Item
Hydraulic Filter
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Filter Design
Spin-On
For Use With
Donaldson HBK05 Assembly
Nominal Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Compatible Vehicle Make
Donaldson
Product Type
Hydraulic Filter
Baldwin Interchange
BT8421-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 31/32 in, Length 6 31/32 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, For Use With Donaldson HBK05 Assembly, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.