Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/16 x 6-31/32 In

  • Mfr # BT9371-MPG

  • Zoro # G1580941


product price: $69.69
/ea

Key Features

Micron Rating
5
Outside Dia.
5 1/16 in
Length
6 31/32 in
Includes
G447 Furnished Gasket
Height
6 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9371-MPG
Zoro #
G1580941
UPC #
791440078727
Country of Origin
United States

Dimensions

Outside Dia.
5 1/16 in
Length
6 31/32 in
Height
6 31/32 in
Width
5 1/16 in
Thread Size - Automotive Filters
1-1/2"
Thread Size
1 1/2"-16
Overall Height
7 in
Outside Diameter
5 1/16 in

Details

Micron Rating
5
Includes
G447 Furnished Gasket
Item
Hydraulic Filter
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Filter Design
Spin-On
Fluid Type
Hydraulic
For Use With
Caterpillar, Ditch Witch Equipment, Caterpillar Off-Highway Trucks
Absolute Filter Rating
5 micron
Standards
ISO 9001:2015
Nominal Filter Rating
5 micron
Compatible Vehicle Type
Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Ditch Witch
Media Material
Cellulose
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT9371-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 31/32 in, Length 6 31/32 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G447 Furnished Gasket, For Use With Caterpillar, Ditch Witch Equipment, Caterpillar Off-Highway Trucks, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.