Zoro Homepage

Hydraulic Filter, 5-1/2 x 7 In

  • Mfr # BT8437

  • Zoro # G5518852


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Thread Size - Automotive Filters
1-1/2"
Description/Special Features
Hydraulic Spin-on
Fluid Type
Hydraulic
Length
7 in
Outside Dia.
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8437
Zoro #
G5518852
UPC #
791440058811
Country of Origin
Mexico

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
7 in
Outside Dia.
5 1/2 in
Width
5 1/2 in
Height
7 in
Thread Size
1 1/2"
Overall Length
7 in
Overall Width
5 1/2 in
Outside Diameter
5 1/2 in
Overall Height
7 in

Details

Item
Hydraulic Filter
Description/Special Features
Hydraulic Spin-on
Fluid Type
Hydraulic
Filter Design
Spin-On
Includes
25 psid By-Pass Valve, I. Gasket
For Use With
Voith Transmissions
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT8437

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 7 in, Length 7 in, Width 5 1/2 in, Outside Dia. 5 1/2 in, Includes 25 psid By-Pass Valve, I. Gasket, For Use With Voith Transmissions, Thread Size 1 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.