Zoro Homepage

Hydraulic Filter, 5-1/32 x 10-3/4 In

  • Mfr # BT38810

  • Zoro # G3457876


product price: $39.45
/ea

Key Features

Length
10 3/4 in
Height
10 3/4 in
Outside Dia.
5 1/32 in
Fluid Type
Hydraulic
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT38810
Zoro #
G3457876
UPC #
791440004528
Country of Origin
United States

Dimensions

Length
10 3/4 in
Height
10 3/4 in
Outside Dia.
5 1/32 in
Width
5 1/32 in
Thread Size - Automotive Filters
1-1/2"
Thread Size
1 1/2"-16
Overall Height
10 3/4 in
Outside Diameter
5 1/16 in

Details

Fluid Type
Hydraulic
Filter Design
Spin-On
Micron Rating
9.8
Description/Special Features
Hydraulic Spin-on
Item
Hydraulic Filter
Includes
G286-C Furnished Gasket
For Use With
BT388 Cross Hydraulic SystemsBT388-10 Champion, Rexworks Equipment, Cross Hydraulic Systems
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Nominal Filter Rating
9.8 micron
Absolute Filter Rating
27 micron
Standards
ISO 9001:2015
Media Material
Cellulose
Fleetguard
HF6135
Baldwin Interchange
BT38810

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes G286-C Furnished Gasket, For Use With BT388 Cross Hydraulic SystemsBT388-10 Champion, Rexworks Equipment, Cross Hydraulic Systems, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.