Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/32 x 6-31/32 In

  • Mfr # BT8901-MPG

  • Zoro # G5629653


product price: $71.69
/ea

Key Features

Micron Rating
5
Includes
(2) Furnished Gasket, O-Ring
Fluid Type
Hydraulic
Thread Size - Automotive Filters
1-1/2"
Outside Dia.
5 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8901-MPG
Zoro #
G5629653
UPC #
791440066496
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Outside Dia.
5 1/32 in
Height
6 31/32 in
Length
6 31/32 in
Width
5 1/32 in
Thread Size
1 1/2"-16
Outside Diameter
5 1/16 in
Overall Height
7 in

Details

Micron Rating
5
Includes
(2) Furnished Gasket, O-Ring
Fluid Type
Hydraulic
Item
Hydraulic Filter
Filter Design
Spin-On
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
For Use With
Case-International Tractors
Standards
ISO 9001:2015
Absolute Filter Rating
5 micron
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Farm Equipment
Compatible Vehicle Make
Case IH
Nominal Filter Rating
5 micron
Fit Type
Vehicle Specific
Baldwin Interchange
BT8901-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 31/32 in, Length 6 31/32 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes (2) Furnished Gasket, O-Ring, For Use With Case-International Tractors, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.