Hydraulic Filter, 5-1/32 x 7-19/32 In
Mfr # BT8937
Zoro # G5654494
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Height
7 19/32 in
Includes
Furnished Gasket
Thread Size - Automotive Filters
1-1/2"
Width
5 1/32 in
Filter Design
Spin-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT8937
Zoro #
G5654494
UPC #
791440069954
Country of Origin
Italy
Dimensions
Height
7 19/32 in
Thread Size - Automotive Filters
1-1/2"
Width
5 1/32 in
Outside Dia.
5 1/32 in
Length
7 19/32 in
Thread Size
1 1/2"-11
Overall Height
7 5/8 in
Outside Diameter
5 1/16 in
Details
Includes
Furnished Gasket
Item
Hydraulic Filter
Filter Design
Spin-On
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Spin-on
Compatible Vehicle Make
Benford
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Media Material
Cellulose
Baldwin Interchange
BT8937
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 7 19/32 in, Length 7 19/32 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes Furnished Gasket, Thread Size 1 1/2 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.