Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/32 x 7-7/32 In

  • Mfr # BT9324

  • Zoro # G5780345


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Stainless Steel Mesh Hydraulic Spin-on
Fluid Type
Hydraulic
Includes
I. Gasket
Length
7 7/32 in
Thread Size - Automotive Filters
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9324
Zoro #
G5780345
UPC #
791440073616
Country of Origin
Italy

Dimensions

Length
7 7/32 in
Thread Size - Automotive Filters
1-1/4"
Outside Dia.
5 1/32 in
Height
7 7/32 in
Width
5 1/32 in
Thread Size
1 1/4"
Overall Width
5 1/16 in
Overall Length
7 1/4 in
Outside Diameter
5 1/16 in
Overall Height
7 1/4 in

Details

Description/Special Features
Stainless Steel Mesh Hydraulic Spin-on
Fluid Type
Hydraulic
Includes
I. Gasket
Item
Hydraulic Filter
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT9324

Description

Hydraulic Filter, Filter Design Spin-On, Stainless Steel Mesh Hydraulic Spin-on, Height 7 7/32 in, Length 7 7/32 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes I. Gasket, Thread Size 1 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.