Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/32 x 7 In

  • Mfr # BT387-10

  • Zoro # G3334895


product price: $28.99
/ea

Key Features

Includes
G286-C Furnished Gasket
Width
5 1/32 in
Outside Dia.
5 1/32 in
Description/Special Features
Hydraulic Spin-on
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT387-10
Zoro #
G3334895
UPC #
791440004504
Country of Origin
United States

Dimensions

Width
5 1/32 in
Outside Dia.
5 1/32 in
Height
7 in
Thread Size - Automotive Filters
1-1/2"
Length
7 in
Thread Size
1 1/2"-16
Outside Diameter
5 1/16 in
Overall Height
7 in

Details

Item
Hydraulic Filter
Includes
G286-C Furnished Gasket
Description/Special Features
Hydraulic Spin-on
Filter Design
Spin-On
Micron Rating
9.8
Fluid Type
Hydraulic
For Use With
BT387 Gresen Hydraulic Systems, Sellick, Toro Equipment BT387-10 Barber-Greene, Case, Champion, Dynapac, Hesston, Hyster, Vermeer Equipment, Gresen Hydraulic Systems
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Gresen, Sellick, Toro
Absolute Filter Rating
27 micron
Nominal Filter Rating
9.8 micron
Fleetguard
HF7996
Baldwin Interchange
BT387-10

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 7 in, Length 7 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes G286-C Furnished Gasket, For Use With BT387 Gresen Hydraulic Systems, Sellick, Toro Equipment BT387-10 Barber-Greene, Case, Champion, Dynapac, Hesston, Hyster, Vermeer Equipment, Gresen Hydraulic Systems, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.