Zoro Homepage

Hydraulic Filter, 5-1/32 x 7 In

  • Mfr # BT387

  • Zoro # G0987847


product price: $34.19
/ea

Key Features

Length
7 in
Fluid Type
Hydraulic
Filter Design
Spin-On
Width
5 1/32 in
Includes
G286-C Furnished Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT387
Zoro #
G0987847
UPC #
791440004498
Country of Origin
United States

Dimensions

Length
7 in
Width
5 1/32 in
Height
7 in
Outside Dia.
5 1/32 in
Thread Size - Automotive Filters
1-1/2"
Thread Size
1 1/2"-16
Overall Height
7 in
Outside Diameter
5 1/16 in

Details

Item
Hydraulic Filter
Fluid Type
Hydraulic
Filter Design
Spin-On
Micron Rating
23
Includes
G286-C Furnished Gasket
Description/Special Features
Hydraulic Spin-on
For Use With
BT387 Gresen Hydraulic Systems, Sellick, Toro Equipment BT387-10 Barber-Greene, Case, Champion, Dynapac, Hesston, Hyster, Vermeer Equipment, Gresen Hydraulic Systems
Compatible Vehicle Make
Gresen, Sellick, Toro
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Absolute Filter Rating
45 micron
Nominal Filter Rating
23 micron
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Baldwin Interchange
BT387

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 23, Height 7 in, Length 7 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes G286-C Furnished Gasket, For Use With BT387 Gresen Hydraulic Systems, Sellick, Toro Equipment BT387-10 Barber-Greene, Case, Champion, Dynapac, Hesston, Hyster, Vermeer Equipment, Gresen Hydraulic Systems, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.