Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 5-1/32 x 8-15/16 In BT8477-MPG

Hydraulic Filter, 5-1/32 x 8-15/16 In (Discontinued)

  • Mfr # BT8477-MPG
  • Zoro # G5491534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8477-MPG
Zoro #
G5491534
UPC #
791440073555
Country of Origin
Italy

Dimensions

Outside Dia.
5 1/32 in
Length
8 15/16 in
Height
8 15/16 in
Width
5 1/32 in
Thread Size - Automotive Filters
1-1/4"
Thread Size
1 1/4"-11
Overall Height
8 15/16 in
Overall Length
8 15/16 in
Outside Diameter
5 1/16 in

Details

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Spin-on
Filter Design
Spin-On
Fluid Type
Hydraulic
Item
Hydraulic Filter
For Use With
Manitou Loaders, TCL Topper Hedgers
Compatible Vehicle Type
Construction Equipment
Compatible Vehicle Make
Manitou, TCL
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter, Filter Design Spin-On, Wire Mesh Supported Maximum Performance Glass Hydraulic Spin-on, Height 8 15/16 in, Length 8 15/16 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes -, For Use With Manitou Loaders, TCL Topper Hedgers, Thread Size 1 1/4 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.