Zoro Homepage

Hydraulic Filter, 5-15/16 x 15-3/4 In

  • Mfr # PT9399-MPG

  • Zoro # G5740287


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
8
Fluid Type
Hydraulic
Outside Dia.
5 15/16 in
Width
5 15/16 in
Length
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9399-MPG
Zoro #
G5740287
UPC #
791440081970
Country of Origin
United States

Dimensions

Outside Dia.
5 15/16 in
Width
5 15/16 in
Length
15 3/4 in
Inside Dia.
3 19/32 in
Height
15 3/4 in
Overall Height
15 3/4 in
Inside Diameter
3 5/8 in
Outside Diameter
5 15/16 in

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 15 3/4 in, Length 15 3/4 in, Width 5 15/16 in, Outside Dia. 5 15/16 in, Inside Dia. 3 19/32 in, Includes -, For Use With Komatsu Excavators, Loaders, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.