Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-15/16 x 7-7/8 In

  • Mfr # PT9411-MPG

  • Zoro # G5690964


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5 15/16 in
Inside Dia.
3 19/32 in
Height
7 7/8 in
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9411-MPG
Zoro #
G5690964
UPC #
791440083073
Country of Origin
United States

Dimensions

Outside Dia.
5 15/16 in
Inside Dia.
3 19/32 in
Height
7 7/8 in
Length
7 7/8 in
Width
5 15/16 in
Overall Height
7 7/8 in
Outside Diameter
5 15/16 in
Inside Diameter
3 5/8 in

Details

Micron Rating
20
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass hydraulic Element
Filter Design
Cartridge
For Use With
Komatsu Dozers, Excavators
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment
Nominal Filter Rating
5 micron
Compatible Vehicle Make
Komatsu
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
20 micron
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Baldwin Interchange
PT9411-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 7 7/8 in, Length 7 7/8 in, Width 5 15/16 in, Outside Dia. 5 15/16 in, Inside Dia. 3 19/32 in, Includes -, For Use With Komatsu Dozers, Excavators, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.