Hydraulic Filter, 5-1/8 in. O.D.
Mfr # PT9507
Zoro # G9345917
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5 1/8 in
Includes
Bypass Valve, Spring
Length
5 45/64 in
Height
7 7/8 in
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9507
Zoro #
G9345917
UPC #
791440094147
Country of Origin
Italy
Dimensions
Outside Dia.
5 1/8 in
Length
5 45/64 in
Height
7 7/8 in
Width
5 45/64 in
Overall Width
5 11/16 in
Overall Height
7 7/8 in
Outside Diameter
5 1/8 in
Inside Diameter
2 1/16 in
Details
Item
Hydraulic Filter
Includes
Bypass Valve, Spring
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element with Bail Handle
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Donaldson
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Baldwin Interchange
PT9507
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Bail Handle, Height 7 7/8 in, Length 5 45/64 in, Width 5 45/64 in, Outside Dia. 5 1/8 in, Includes Bypass Valve, Spring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.