Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/8 x 10-1/4 In

  • Mfr # PT9290-MPG

  • Zoro # G5740673


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Inside Dia.
2 15/32 in
Length
10 1/4 in
Filter Design
Cartridge
Outside Dia.
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9290-MPG
Zoro #
G5740673
UPC #
791440073722
Country of Origin
Italy

Dimensions

Inside Dia.
2 15/32 in
Length
10 1/4 in
Outside Dia.
5 1/8 in
Width
5 1/8 in
Height
10 1/4 in
Outside Diameter
5 1/8 in
Overall Width
5 1/8 in
Overall Length
10 1/4 in
Inside Diameter
2 1/2 in
Overall Height
10 1/4 in

Details

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
24 psid By-Pass Valve, O-Ring Included
Fluid Type
Hydraulic
For Use With
Fiat-Allis, Fiat-Hitachi Loaders
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9290-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 10 1/4 in, Length 10 1/4 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 2 15/32 in, Includes 24 psid By-Pass Valve, O-Ring Included, For Use With Fiat-Allis, Fiat-Hitachi Loaders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.