Hydraulic Filter, 5-1/8 x 10-3/16 In
Mfr # PT9261-MPG
Zoro # G3087174
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Width
5 1/8 in
Length
10 3/16 in
Includes
Bypass Valve, O-Ring
Outside Dia.
5 1/8 in
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9261-MPG
Zoro #
G3087174
UPC #
791440074255
Country of Origin
Italy
Dimensions
Width
5 1/8 in
Length
10 3/16 in
Outside Dia.
5 1/8 in
Inside Dia.
2 17/32 in
Height
10 3/16 in
Inside Diameter
2 9/16 in
Outside Diameter
5 1/8 in
Overall Height
10 3/16 in
Details
Item
Hydraulic Filter Element
Includes
Bypass Valve, O-Ring
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
MP Filtri
Baldwin Interchange
PT9261-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 10 3/16 in, Length 10 3/16 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 2 17/32 in, Includes Bypass Valve, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.