Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/8 x 11-1/16 In

  • Mfr # PT8461

  • Zoro # G4465833


product price: $42.99
/ea

Key Features

Height
11 1/16 in
Micron Rating
27
Includes
(2) Attached Gasket
Outside Dia.
5 1/8 in
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8461
Zoro #
G4465833
UPC #
791440063976
Country of Origin
Mexico

Dimensions

Height
11 1/16 in
Outside Dia.
5 1/8 in
Inside Dia.
3 11/32 in
Length
11 1/16 in
Width
5 1/8 in
Inside Diameter
3 3/8 in
Overall Height
11 1/16 in
Outside Diameter
5 1/8 in

Details

Micron Rating
27
Includes
(2) Attached Gasket
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Features
Inside-Out Flow Direction
For Use With
Caterpillar Graders
Media Material
Cellulose
Nominal Filter Rating
9.8 micron
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Absolute Filter Rating
27 micron
Compatible Vehicle Make
Caterpillar
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8461

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 27, Height 11 1/16 in, Length 11 1/16 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 11/32 in, Includes (2) Attached Gasket, For Use With Caterpillar Graders, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.